References
Gedore:304 15x17
Rubix:119A5598
Manufacturer :6470470
EAN:4010886647042

Product details : GEDORE HALF-MOONRINGSPANNER 304-15X17
Half-moon ring spanner 15x17 mm Thin walled rings GEDORE vanadium steel 31CrV3, chrome-plated Specialists in tight spaces
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Opening | 15x17 |
| Length | 185 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 27.80 excl. VAT
/ Each
£ 33.36 incl. VAT
- Delivery usually within ( 8 ) days
