GEDORE 6064800 DOUBLE-ENDED OPEN SPANNER 10MM X 12MM

Double end wrench 6

See technical information

References

Gedore:6 10x12
Rubix:249A2736
Manufacturer :6064800
EAN:4010886606483
brand logo

Technical specifications

Opening10x12
Length157 mm
Typeflat wrench
See all Specifications

Product details : GEDORE 6064800 DOUBLE-ENDED OPEN SPANNER 10MM X 12MM


Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 10x12 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight51 g
Opening10x12
Length157 mm
Typeflat wrench
Finishingchromed
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
  • Delivery usually within ( 8 ) days