References
Bahco:894M-80
Rubix:80394377
EAN:7314151833268

Product details : BAHCO 894M-80 OPEN END WRENCH
Single open end wrench
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Strengths
Metric Single Open End Wrenches with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 3125 g |
|---|---|
| Opening | 80 |
| Length | 644 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 153.50 excl. VAT
/ Each
£ 184.20 incl. VAT
- Delivery usually within ( 14 ) days
