Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ISS PSW18OE WHITWORTH SLOGGING SPANNER, OPEN END 1-1/8IN
ISS PSW18OE WHITWORTH SLOGGING SPANNER, OPEN END 1-1/8IN
Podger Spanner
References
impact socket supplies:
PSW18OE
rubix:
219A1351
Product details
Technical specifications
Product details : ISS PSW18OE WHITWORTH SLOGGING SPANNER, OPEN END 1-1/8IN
Technical specifications
Attributes
Number of sides
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.82
excl. VAT
/
Each
£
92.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 55A.34X36 55A OFFSET RING SPANNER METRIC 34 X 36MM
GEDORE 1 B 1.13/16AF 1B COMBINATION SPANNER 1.13/16 INCH A/F
ROEBUCK COMBINATION WRENCH SPANNER OPENING 23MM 865271
STAHLWILLE 58211010 10MM OPEN END INSERT TOOL 9 X 12
STAHLWILLE 42050038 STRIKING FACE RING WRENCH 38MM
FACOM 40.55LA LONG COMBINATION WRENCH 55MM
FACOM 467B.14 ANTI SLIP RATCHET COMBINATION SPANNER 14MM
GEDORE RINGSLOGSPANNER 85MM 306 85
GEDORE 894 16 SINGLE OPEN ENDED SPANNER 16MM
BAHCO 133SGM-60 OPEN END WRENCH
FACOM 9MM MIDGET SPANNER 34.9
FACOM J.11CF CROWSFOOT SPANNER 3/8 DRIVE X 11MM
FACOM INSUL WRE 46.16AVSE
FACOM 64.5/16X11/32 64 RATCHETING RING SPANNER 5/16 X 11/32 INCH
STAHLWILLE 40084141 COMBINATION SPANNER 41MM