STAHLWILLE 03490078 1/2 INCH DRIVE X 2.3/8 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03490078
Rubix:4527141
EAN:4018754008575



Documents
Product details : STAHLWILLE 03490078 1/2 INCH DRIVE X 2.3/8 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x83x96 mm |
|---|---|
| Logistic Weight | 385 g |
| Opening | 2 3/8 |
| Length | 95.2 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 46 mm |
Show UNSPSC/ECL@SS
£ 162.38 excl. VAT
/ Each
£ 194.86 incl. VAT
- Usually arrives within 14 working days
