FACOM 16MM DOE MIDGET SPANNER 34.16
34 – Metric "micromechanic" fork wrenches angled at 15° and 75°
See technical informationReferences
Facom:34.16
Rubix:155A6879
EAN:3148510981604



Product details : FACOM 16MM DOE MIDGET SPANNER 34.16
34 – Metric "micromechanic" fork wrenches angled at 15° and 75°
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Metric dimensions: from 3.2 to 17 mm.
- Finish: Satin chrome-plated.
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Metric dimensions: from 3.2 to 17 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Packaged dimensions (D x W x H) | 140x33x5 mm |
| Package weight | 64 g |
| Opening | 16 |
| Length | 140 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
- Delivery usually within ( 14 ) days
