BAHCO 8075 C IP ADJUSTABLE WRENCH 18IN
Central Nut Adjustable Wrench
See technical informationSee documentsReferences
Bahco:8075 C IP
Rubix:120A4350
EAN:7314150101696

Documents
Product details : BAHCO 8075 C IP ADJUSTABLE WRENCH 18IN
Phosphated finish. 45° head angle.
Technical specifications
Attributes
| Logistic Weight | 1705 g |
|---|---|
| Opening | 53 |
| Length | 455 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 136.94 excl. VAT
/ Each
£ 164.33 incl. VAT
- Delivery usually within ( 14 ) days
