STAHLWILLE 02181008 3/8 INCH SQUARE DRIVE ADAPTOR 8MM
447 Adaptors - 3//8 in Sq Drive
See technical informationSee documentsReferences
Stahlwille:02181008
Rubix:2018536
EAN:4018754139132



Documents
Product details : STAHLWILLE 02181008 3/8 INCH SQUARE DRIVE ADAPTOR 8MM
447 Adaptor 8mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x17x65 mm |
|---|---|
| Logistic Weight | 30 g |
| Type | adaptor |
Show UNSPSC/ECL@SS
£ 36.87 excl. VAT
/ Each
£ 44.24 incl. VAT
- Usually arrives within 14 working days
