Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Adapter for portable electrical equipment
DEWALT SQUARE SOCKET DRIVER 1/4 HEX X 1/2 INCH DT7512-QZ
DEWALT SQUARE SOCKET DRIVER 1/4 HEX X 1/2 INCH DT7512-QZ
Impact Driver Adapter
References
dewalt:
DT7512-QZ
rubix:
80083445
ean:
5035048083055
Technical specifications
Type
Impact Driver Adapter
Product details
Technical specifications
Product details : DEWALT SQUARE SOCKET DRIVER 1/4 HEX X 1/2 INCH DT7512-QZ
Strengths
•For all screwdriving applications
Technical specifications
Attributes
Type
Impact Driver Adapter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.39
excl. VAT
/
Each
£
13.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DT7508-QZ 1/2IN SQ DR BIT ADAPTOR TO 1/4IN HEX FEMALE
STAHLWILLE 02470028 ADAPTOR 3/8 DRIVE X 7/16 INCH
BOSCH 2608598122 CHUCK 3 JAW
BOSCH 2608598123 SDS-PLUS CHUCK ADAPTER
STARRETT A5 EXTENTION FOR A1 AND A2 ARBORS 300MM
JOJO 400102 SCHNEIDER 13AMP 3 PIN WHITE PLUG
MAKITA 192506-3 GUIDE RAIL ADAPTER 5903R
BOSCH 2608594253 POWER CHANGE PLUS SYSTEM
SEALEY AK4929 SOCKET ADAPTOR SET 3PC POWER TOOL
BOSCH 2608551107 2.608.551.107 IMPACT CONTROLLER FOR SOCKET
BOSCH 2608572105 REPLACEMENT CHUCK FOR GSB13RE 110V
"WERA 042750 784A/1 ADAPTOR Q-REL 1/4"" SQ-1/4"" HEX/30MM"
STAHLWILLE 02181013 3/8 INCH SQUARE DRIVE ADAPTOR 13MM
"MAKITA B-68448 BIT ADAPTOR 1/2""SQ TO 1/4""HEX"
STAHLWILLE 02470016 ADAPTOR 3/8 DRIVE X 1/4 INCH