Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Adapter for portable electrical equipment
STAHLWILLE 02470036 ADAPTOR 3/8 DRIVE X 5/8 INCH
STAHLWILLE 02470036 ADAPTOR 3/8 DRIVE X 5/8 INCH
447a Adaptors - 3//8 in Sq Drive
References
stahlwille:
02470036
rubix:
4527187
ean:
4018754136438
Technical specifications
Type
Adaptor
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02470036 ADAPTOR 3/8 DRIVE X 5/8 INCH
447a Adaptor 5/8
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
23
x
72
mm
Logistic Weight
73
g
Type
Adaptor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.85
excl. VAT
/
Each
£
46.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608551107 2.608.551.107 IMPACT CONTROLLER FOR SOCKET
BOSCH 2608594253 POWER CHANGE PLUS SYSTEM
DEWALT SQUARE SOCKET DRIVER 1/4 HEX X 1/2 INCH DT7512-QZ
BOSCH 2608572105 REPLACEMENT CHUCK FOR GSB13RE 110V
STAHLWILLE 02470020 ADAPTOR 3/8 DRIVE X 5/16 INCH
ROEBUCK LDXMPILSS LDX PILOT DRILL SHORT SERIES
DEWALT DWV9000-XJ VACUUM ADAPTOR
STAHLWILLE 02470034 ADAPTOR 3/8 DRIVE X 9/16 INCH
JOJO 400102 SCHNEIDER 13AMP 3 PIN WHITE PLUG
MAKITA 192506-3 GUIDE RAIL ADAPTER 5903R
STAHLWILLE 02181010 3/8 INCH SQUARE DRIVE ADAPTOR 10MM
ROHM SDS ADAPTOR 1/2 X 20 THREAD 547600
SEALEY AK4929 SOCKET ADAPTOR SET 3PC POWER TOOL
STAHLWILLE 02470024 ADAPTOR 3/8 DRIVE X 3/8 INCH
DEWALT DT7508-QZ 1/2IN SQ DR BIT ADAPTOR TO 1/4IN HEX FEMALE