Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Adapter for portable electrical equipment
"MAKITA B-68448 BIT ADAPTOR 1/2""SQ TO 1/4""HEX"
"MAKITA B-68448 BIT ADAPTOR 1/2""SQ TO 1/4""HEX"
Adapter for portable electrical equipment Makita
References
makita:
B-68448
rubix:
227A3001
ean:
0088381546287
Product details
Technical specifications
Product details : "MAKITA B-68448 BIT ADAPTOR 1/2""SQ TO 1/4""HEX"
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.34
excl. VAT
/
Each
£
20.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 02181009 3/8 INCH SQUARE DRIVE ADAPTOR 9MM
BOSCH 2608598123 SDS-PLUS CHUCK ADAPTER
STAHLWILLE 02470032 ADAPTOR 3/8 DRIVE X 1/2 INCH
STAHLWILLE 02470036 ADAPTOR 3/8 DRIVE X 5/8 INCH
BOSCH 2608598122 CHUCK 3 JAW
STAHLWILLE 02470020 ADAPTOR 3/8 DRIVE X 5/16 INCH
DEWALT SQUARE SOCKET DRIVER 1/4 HEX X 1/2 INCH DT7512-QZ
BOSCH 2608572105 REPLACEMENT CHUCK FOR GSB13RE 110V
ROEBUCK LDXMPILSS LDX PILOT DRILL SHORT SERIES
DEWALT DT7508-QZ 1/2IN SQ DR BIT ADAPTOR TO 1/4IN HEX FEMALE
STAHLWILLE 02181007 3/8 INCH SQUARE DRIVE ADAPTOR 7MM
MAKITA 192506-3 GUIDE RAIL ADAPTER 5903R
JOJO 400102 SCHNEIDER 13AMP 3 PIN WHITE PLUG
DEWALT DWV9000-XJ VACUUM ADAPTOR
STAHLWILLE 02181013 3/8 INCH SQUARE DRIVE ADAPTOR 13MM