References
Bosch:2608572105
Rubix:80085595
EAN:3165140111942



Product details : BOSCH 2608572105 REPLACEMENT CHUCK FOR GSB13RE 110V
Suitable for:
Only for spindle lock
Right/left Rotation x
Safety lock x
Stationary drill
Drill x
Hammer drill x
Cordless drill
Cordless hammer drill x
Cordless screwdriver
Carbide clamping jaws
Clamping capacity at mm: 1.5-13
Handle fitting, range: 1/2" – 20
Illustration, no.: 4.
Only for spindle lock
Right/left Rotation x
Safety lock x
Stationary drill
Drill x
Hammer drill x
Cordless drill
Cordless hammer drill x
Cordless screwdriver
Carbide clamping jaws
Clamping capacity at mm: 1.5-13
Handle fitting, range: 1/2" – 20
Illustration, no.: 4.
Applications
Reversibility and safety lock.
Technical specifications
Attributes
| Logistic Weight | 315 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x45x45 mm |
| Package weight | 315 g |
| Type | automatic chuck |
Show UNSPSC/ECL@SS
£ 65.28 excl. VAT
/ Each
£ 78.34 incl. VAT
- Usually arrives within 14 working days
