Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Adapter for portable electrical equipment
STAHLWILLE 02181007 3/8 INCH SQUARE DRIVE ADAPTOR 7MM
STAHLWILLE 02181007 3/8 INCH SQUARE DRIVE ADAPTOR 7MM
447 Adaptors - 3//8 in Sq Drive
References
stahlwille:
02181007
rubix:
2018535
ean:
4018754139125
Technical specifications
Type
Adaptor
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02181007 3/8 INCH SQUARE DRIVE ADAPTOR 7MM
447 Adaptor 7mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
18
x
65
mm
Logistic Weight
30
g
Type
Adaptor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.79
excl. VAT
/
Each
£
42.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STARRETT A5 EXTENTION FOR A1 AND A2 ARBORS 300MM
BOSCH 2608551107 2.608.551.107 IMPACT CONTROLLER FOR SOCKET
"WERA 042750 784A/1 ADAPTOR Q-REL 1/4"" SQ-1/4"" HEX/30MM"
DEWALT DT7508-QZ 1/2IN SQ DR BIT ADAPTOR TO 1/4IN HEX FEMALE
JOJO 400102 SCHNEIDER 13AMP 3 PIN WHITE PLUG
SEALEY AK4929 SOCKET ADAPTOR SET 3PC POWER TOOL
STAHLWILLE 02470020 ADAPTOR 3/8 DRIVE X 5/16 INCH
STAHLWILLE 02470024 ADAPTOR 3/8 DRIVE X 3/8 INCH
STAHLWILLE 02470032 ADAPTOR 3/8 DRIVE X 1/2 INCH
DEWALT DWV9000-XJ VACUUM ADAPTOR
"MAKITA B-68448 BIT ADAPTOR 1/2""SQ TO 1/4""HEX"
DEWALT SQUARE SOCKET DRIVER 1/4 HEX X 1/2 INCH DT7512-QZ
STAHLWILLE 02470036 ADAPTOR 3/8 DRIVE X 5/8 INCH
STAHLWILLE 02470028 ADAPTOR 3/8 DRIVE X 7/16 INCH
BOSCH 2608594253 POWER CHANGE PLUS SYSTEM