BOSCH 2608594253 POWER CHANGE PLUS SYSTEM


Power-Change Plus 6-sided adapter + HSS-G drill bit 85 mm

References
bosch:2608594253
rubix:211A4464
ean:3165140950220
brand logo
brand logo
Technical specifications
Typepc plus chuck

Product details : BOSCH 2608594253 POWER CHANGE PLUS SYSTEM


Power-Change Plus system for greater strength and precision than its predecessor. Reinforced shank for improved tolerances, less backlash and greater precision. Improved guidance thanks to centering drill. Unique keyless system requiring only a simple click to disconnect the bit saw, ensuring quick and easy plug ejection. Hexagon socket. HSS-G centring drill 85 mm long for 7.15 mm diameter.

Technical specifications


Attributes
Typepc plus chuck
Show UNSPSC/ECL@SS
£ 21.11 excl. VAT
/ Each
£ 25.33 incl. VAT
  • Usually arrives within 14 working days