Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Adapter for portable electrical equipment
JOJO 400102 SCHNEIDER 13AMP 3 PIN WHITE PLUG
JOJO 400102 SCHNEIDER 13AMP 3 PIN WHITE PLUG
3 Pin Plug
References
jojo:
400102
rubix:
255580
Technical specifications
Type
3 Pin
Product details
Technical specifications
Product details : JOJO 400102 SCHNEIDER 13AMP 3 PIN WHITE PLUG
White plastic 3 pin BS1363 general purpose plugs. Sleeved pins for safety and 13 Amp fuse.
Technical specifications
Attributes
Type
3 Pin
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.32
excl. VAT
/
Each
£
1.58
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02470020 ADAPTOR 3/8 DRIVE X 5/16 INCH
STAHLWILLE 02181009 3/8 INCH SQUARE DRIVE ADAPTOR 9MM
BOSCH 2608551107 2.608.551.107 IMPACT CONTROLLER FOR SOCKET
"MAKITA B-68448 BIT ADAPTOR 1/2""SQ TO 1/4""HEX"
DEWALT DT7508-QZ 1/2IN SQ DR BIT ADAPTOR TO 1/4IN HEX FEMALE
ROHM SDS ADAPTOR 1/2 X 20 THREAD 547600
DEWALT SQUARE SOCKET DRIVER 1/4 HEX X 1/2 INCH DT7512-QZ
STAHLWILLE 02470028 ADAPTOR 3/8 DRIVE X 7/16 INCH
STAHLWILLE 02470034 ADAPTOR 3/8 DRIVE X 9/16 INCH
STAHLWILLE 02181013 3/8 INCH SQUARE DRIVE ADAPTOR 13MM
"WERA 042750 784A/1 ADAPTOR Q-REL 1/4"" SQ-1/4"" HEX/30MM"
STAHLWILLE 02181008 3/8 INCH SQUARE DRIVE ADAPTOR 8MM
BOSCH 2608598122 CHUCK 3 JAW
STAHLWILLE 02181007 3/8 INCH SQUARE DRIVE ADAPTOR 7MM
STAHLWILLE 02181010 3/8 INCH SQUARE DRIVE ADAPTOR 10MM