STAHLWILLE 01450012 1/4 INCH DRIVE X 3/16 INHEX SOCKET
44a INHEX screwdriver sockets
See technical informationSee documentsReferences
Stahlwille:01450012
Rubix:4527045
EAN:4018754126934




Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 55 mm |
| Imprint | hex / allen |
Documents
Product details : STAHLWILLE 01450012 1/4 INCH DRIVE X 3/16 INHEX SOCKET
drive hex bit sockets - AF
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x55 mm |
|---|---|
| Logistic Weight | 17 g |
| Square drive adapter | 1/4 '' |
| Length | 55 mm |
| Imprint | hex / allen |
| Imprint size | 3/16 in |
| Model | 44a |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.64 excl. VAT
/ Each
£ 17.57 incl. VAT
- In stock: Next day delivery