• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Screwdriver bit socket
  7. GEDORE RED T201/4 SQUARE DRIVE TX BIT SOCKET FOR RECESSED SCREW HEADS

GEDORE RED T201/4 SQUARE DRIVE TX BIT SOCKET FOR RECESSED SCREW HEADS

Screwdriver bit socket

See technical information

References

Gedore Red:R42461306
Rubix:45038476
Manufacturer :3300118
EAN:4060833001182
brand logo
brand logo

Product details : GEDORE RED T201/4 SQUARE DRIVE TX BIT SOCKET FOR RECESSED SCREW HEADS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

"GEDORE IS 19 10x1.6 1/2""DRIVE 10 X 1.6 SCREWDRIVER BIT SOCKET 6656140"GEDORE INX 19 6 INX19/6 1/2 SQ/DR SPLINE SOCKETFACOM SOCKET SV.12ELBEXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 6MMGEDORE 19MM IN-HEXSOCKET 1D IN 21 19"STAHLWILLE 03151208 1/2"" INHEX SOCKET 8MM LONG"STAHLWILLE 03450040 1/2 INCH DRIVE X 3/4 INHEX SOCKETSTAHLWILLE 01351027 1/4 INCH DRIVE X T27 TORX SOCKET TAMPERGEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 4MMGEDORE RED T271/4 SQUARE DRIVE TX BIT SOCKET FOR RECESSED SCREW HEADSSTAHLWILLE 02100027 3/8 INCH DRIVE X T27 INT.TORX SCREWDRIVER SOCKETGEDORE RED R62451910 T45 1/2 DRIVE S/DRIVER SKT FOR RECESSED TX SCREWSEXPERT 1/4 INCH SOCKET DRIVER HEX 6MMGEDORE RED R42551006 10MM 1/4 SQUARE DRIVE IN HEX BIT SOCKETGEDORE T90 3/4DRINTXSOCKT ITX 32 T90
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap