• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Hand tools(25,148)
  • Portable power tools(1,637)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,235)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,655)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,703)
  • Extractors(429)
  • Storage(1,857)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Screwdriver bit socket
  7. GEDORE T60 1/2 DRIVE SCREWDRIVER SOCKET FOR RECESSED TX SCREWS

GEDORE T60 1/2 DRIVE SCREWDRIVER SOCKET FOR RECESSED TX SCREWS

Screwdriver bit socket

See technical information

References

Gedore Red:R62452310
Rubix:45038597
Manufacturer :3300399
EAN:4060833003995
brand logo
brand logo

Product details : GEDORE T60 1/2 DRIVE SCREWDRIVER SOCKET FOR RECESSED TX SCREWS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.16 excl. VAT
/ Each
£ 9.79 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

STAHLWILLE 23070050 2307TX-T50 1/2 DRIVE IMPACT TORX SOCKETGEDORE RED R62451910 T45 1/2 DRIVE S/DRIVER SKT FOR RECESSED TX SCREWSFACOM BIT SX.40LABAHCO SB7409BH-6 SOCKET DRIVER L. 3/8 BALL HEXFACOM RTM.3GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 3MMFACOM SOCKET SV.14LBGEDORE ITX 32 T70 3/4 INCH DRIVE TX ITX-32-T70GEDORE 3/8 DR. 10MM BALL ENDED INS. BIT MPIN30LK10GEDORE RED T101/4 SQUARE DRIVE TX BIT SOCKET FOR RECESSED SCREW HEADSGEDORE RED R62451410 T25 1/2 DRIVE S/DRIVER SKT FOR RECESSED TX SCREWSSTAHLWILLE 23070055 2307TX-T55 1/2 DRIVE IMPACT TORX SOCKETEXPERT 1/4 INCH SOCKET DRIVER TORX T20GEDORE ITX30-T27 ITX30 SCREWDRIVER BIT SOCKET TX T27 3/8 INCHGEDORE SCREWDRIVER BIT SOCKET 3/8 WITH BALL END, LONG PATTERNGEDORE R62701419 M14 1/2 DRIVE LONG SOCKET FOR MULTI POINT XZN SCREWS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap