GEDORE IN19 L5-90 6162060 5MM L/S I/2INDRIVE SKT SCREWDRIVER


Socket wrench-screwdriver long hex - IN 19 L

References
gedore:IN 19 L 5-90
rubix:80354235
manufacturer :6162060
ean:4010886616208
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length90 mm
Imprint size5 mm
See all Specifications

Product details : GEDORE IN19 L5-90 6162060 5MM L/S I/2INDRIVE SKT SCREWDRIVER


Screwdriver bit socket 1/2", long 5 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated * t = stepped hexagon bit 13 mm * not standardised

Technical specifications


Attributes
Logistic Weight91 g
Square drive adapter1/2 ''
Length90 mm
Imprint size5 mm
Modelin 19 l 5-90
Imprinthex / allen
Finishingchromed
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
  • Usually arrives within 14 working days