STAHLWILLE 03050010 1/2 INCH DRIVE X 10MM INHEX SOCKET
54 series INHEX sockets
See technical informationSee documentsReferences
Stahlwille:03050010
Rubix:2018629
EAN:4018754006281




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Documents
Product details : STAHLWILLE 03050010 1/2 INCH DRIVE X 10MM INHEX SOCKET
For Allen key bolts, DIN 7422, chrome-alloy-steel, chrome plated.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 10 mm |
| Model | 54 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ Each
£ 16.20 incl. VAT
- Usually arrives within 14 working days