STAHLWILLE 01351027 1/4 INCH DRIVE X T27 TORX SOCKET TAMPER
44KTXB Screwdriver Sockets, Torx TAMPER RESISTANT - 1//4 in Sq Drive
See technical informationSee documentsReferences
Stahlwille:01351027
Rubix:2018421
EAN:4018754150410




Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 28 mm |
| Imprint | torx profile |
Documents
Product details : STAHLWILLE 01351027 1/4 INCH DRIVE X T27 TORX SOCKET TAMPER
With hollow point, for inside Torx screws (Torx TAMPER RESISTANT), Chrome Alloy Steel, chrome plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x28 mm |
|---|---|
| Logistic Weight | 11 g |
| Square drive adapter | 1/4 '' |
| Length | 28 mm |
| Imprint | torx profile |
| Imprint size | t27 |
| Model | 44ktxb |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.58 excl. VAT
/ Each
£ 12.70 incl. VAT
- Usually arrives within 14 working days