References
Gedore:IN 30 1/8AF
Rubix:113A8569
Manufacturer :2195208
EAN:4010886883471


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 47 mm |
| Imprint | hex / allen |
Product details : GEDORE 1/8AF 3/8DR INHEXSKT IN 30
Screwdriver bit socket 3/8" 1/8" Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 47 mm |
| Imprint | hex / allen |
| Imprint size | 1/8 in |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- Delivery usually within ( 22 ) days