44KTXB Screwdriver Sockets, Torx TAMPER RESISTANT - 1//4 in Sq Drive
Square drive adapter | 1/4 '' |
---|---|
Length | 28 mm |
Imprint size | T8 |
Logistics dimensions (L x W x H) | 12x12x28 mm |
---|---|
Logistic Weight | 10 g |
Square drive adapter | 1/4 '' |
Length | 28 mm |
Imprint size | T8 |
Model | 44KTXB |
Imprint | Torx |
Finishing | Chromed |
Usually arrives within 14 working days