STAHLWILLE 23070055 2307TX-T55 1/2 DRIVE IMPACT TORX SOCKET
Impact Screwdriver Socket
See technical informationSee documentsReferences
Stahlwille:23070055
Rubix:80124422
EAN:4018754015252




Technical specifications
| Square drive adapter | 1/2' binnenvierkant (1/2-inch square drive) '' |
|---|---|
| Length | 40 mm |
| Imprint | torx profile |
Documents
Product details : STAHLWILLE 23070055 2307TX-T55 1/2 DRIVE IMPACT TORX SOCKET
1/2" Inner Square Connection, for internal TORX® bolts, for nut tighteners, chrome-alloy-steel, phosphated.
Technical specifications
Attributes
| Square drive adapter | 1/2' binnenvierkant (1/2-inch square drive) '' |
|---|---|
| Length | 40 mm |
| Imprint | torx profile |
| Imprint size | t55 |
| Model | 2307tx |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 31.45 excl. VAT
/ Each
£ 37.74 incl. VAT
- Usually arrives within 14 working days