STAHLWILLE 01530032 1/4 INCH DRIVE X 1/2 BI HEX SOCKET
40aD series sockets
See technical informationSee documentsReferences
Stahlwille:01530032
Rubix:4527009
EAN:4018754001576



Documents
Product details : STAHLWILLE 01530032 1/4 INCH DRIVE X 1/2 BI HEX SOCKET
40AD 5/32 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x23 mm |
|---|---|
| Logistic Weight | 27 g |
| Square drive adapter | 1/4 '' |
| Diameter | 17.3 mm |
| Length | 23 mm |
| Finishing | chromed |
| Weight | 26 g |
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
- In stock: Next day delivery
