Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO K9501M-46 POWER SOCKET 1 INCH
BAHCO K9501M-46 POWER SOCKET 1 INCH
Square Drive Impact Socket
References
bahco:
K9501M-46
rubix:
4512681
ean:
7314151802790
Technical specifications
Length
73
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO K9501M-46 POWER SOCKET 1 INCH
Strengths
•To be used with machines
For maximum safety use
clamping springs
Phosphate finish
High-performance alloy steel
Technical specifications
Attributes
Logistic Weight
1025
g
Length
73
mm
Finishing
phosphate
Weight
1040
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.25
excl. VAT
/
Each
£
78.30
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
"ISS 08W08L 1/2DRV IMPACT SOCKET 1/2"""
STAHLWILLE 3/4DR 22MM IMPSKT 25010022
BAHCO 7800DM-22 SOCKET 1/2
BRITOOL EXPERT 3/8 INCH 12 POINT STANDARD SOCKET 8MM
ROEBUCK SOCKET 1/2 DRIVE 9/16 INCH A/F
FACOM SOCKET NM.29A
FACOM IMPACT SOCKET HEXAGON BIT 3/4 INCH 17MM NKHM.17
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 27MM
STAHLWILLE 03420064 1/2 INCH DRIVE X 1.1/2 DEEP SOCKET BI-HEX
STAHLWILLE 1/4 INCH DRIVE X 8MM SOCKET HEXAGON
STAHLWILLE 01030012 1/4 INCH DRIVE X 12MM SOCKET BI-HEX
FACOM K.1'7/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.7/8 A/F
GEDORE 55MM HEX SOCKET D 21 55
FACOM K19B K-B SOCKET BI-HEX 3/4 INCH DRIVE 19MM
ROEBUCK 3/4 INCH DRIVE IMPACT SOCKET 24MM 15/16AF 12M24