STAHLWILLE 02410032 3/8 INCH DRIVE X 1/2 SOCKET BI-HEX
45a series sockets
See technical informationSee documentsReferences
Stahlwille:02410032
Rubix:4518176
EAN:4018754004249



Documents
Product details : STAHLWILLE 02410032 3/8 INCH DRIVE X 1/2 SOCKET BI-HEX
45a 1/4 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x25 mm |
|---|---|
| Logistic Weight | 24 g |
| Square drive adapter | 3/8 '' |
| Diameter | 18 mm |
| Length | 30 mm |
| Finishing | chromed |
| Weight | 24 g |
Show UNSPSC/ECL@SS
£ 9.32 excl. VAT
/ Each
£ 11.18 incl. VAT
- Usually arrives within 14 working days
