References
Bahco:747-16
Rubix:401A4854
Manufacturer :747-16
EAN:7314150362578



Product details : BAHCO 747-16 3/8 OPEN END-16
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 16 mm |
|---|---|
| Length | 35 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 44.42 excl. VAT
/ Each
£ 53.30 incl. VAT
- Delivery usually within ( 14 ) days
