STAHLWILLE 02190024 3/8 INCH DRIVE X 24MM CROW RING SPANNER

440 series CROW-RING spanners

See technical informationSee documents

References

Stahlwille:02190024
Rubix:2018493
EAN:4018754003440
brand logo

Technical specifications

Opening24
Length47.3 mm
Typecrow foot wrench
See all Specifications

Documents

Product details : STAHLWILLE 02190024 3/8 INCH DRIVE X 24MM CROW RING SPANNER


Chrome Alloy Steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x35x46 mm
Logistic Weight57 g
Opening24
Length47.3 mm
Typecrow foot wrench
Finishingchromed
£ 60.77 excl. VAT
/ Each
£ 72.92 incl. VAT
  • In stock: Next day delivery