FACOM INSULATED WRE 46.9AVSE

46.AVSE - Insulated ring wrenches 1,000 volt VSE series

See technical information
References
Facom:46.9AVSE
Rubix:1233943
EAN:3148511054949
brand logo
Technical specifications
Opening9
Length105 mm
Typeflat wrench
See all Specifications

Product details : FACOM INSULATED WRE 46.9AVSE


46.AVSE - Insulated ring wrenches 1,000 volt VSE series
- Insulation with "safety" colour coding.

Technical specifications


Attributes
Logistic Weight47 g
Packaged dimensions (D x W x H)122x25x8 mm
Package weight47 g
Opening9
Length105 mm
Typeflat wrench
Finishinginsulated
Show UNSPSC/ECL@SS
£ 26.43 excl. VAT
/ Each
£ 31.72 incl. VAT
  • Delivery usually within ( 14 ) days