BAHCO 895M-36-41 OPEN END WRENCH

Metric Double Open End Wrenches with Phosphate Finish

See technical informationSee documents

References

Bahco:895M-36-41
Rubix:121A8103
EAN:7314151832926
brand logo

Technical specifications

Opening36x41
Length345 mm
Typeflat wrench
See all Specifications

Documents

Product details : BAHCO 895M-36-41 OPEN END WRENCH


Open end angle of 15°
Phosphate finish
Standard alloy steel
Better accessibility with the slim 15° angled open end
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085 and DIN 895

Strengths

Metric Double Open End Wrenches with Phosphate Finish

Technical specifications


Attributes
Logistic Weight790 g
Opening36x41
Length345 mm
Typeflat wrench
Finishinggunmetal
£ 28.95 excl. VAT
/ Each
£ 34.74 incl. VAT
  • Delivery usually within ( 14 ) days