BAHCO 9031P ADJUSTABLE WRENCH REVERSE JAW
Comfort Grip Adjustable Wrench - Phosphate
See technical informationSee documentsReferences
Bahco:9031P
Rubix:80041852
EAN:7314150187539

Documents
Product details : BAHCO 9031P ADJUSTABLE WRENCH REVERSE JAW
Adjustable wrenches developed according to the scientific Ergo process
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Opening | 39 |
| Length | 218 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 36.11 excl. VAT
/ Each
£ 43.33 incl. VAT
- In stock: Next day delivery
