Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
STAHLWILLE 46603025 FLAT DRIVER
STAHLWILLE 46603025 FLAT DRIVER
4660 VDE electrician's slotted screwdrivers DRALL+
References
stahlwille:
46603025
rubix:
214A9806
ean:
4018754278992
Technical specifications
Imprint
Flat
Blade length
75
mm
Imprint size
0,4x2,5 mm
Product details
Technical specifications
Product details : STAHLWILLE 46603025 FLAT DRIVER
Technical specifications
Attributes
Imprint
Flat
Blade length
75
mm
Imprint size
0,4x2,5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.30
excl. VAT
/
Each
£
7.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8706S SCREWDRIVER ERGO IEC HEX 6X150
KNIPEX 982620 SCREWDRIVERS TORX 185MM
FACOM ATD1X100VE PRO-TWIST SCREWDRIVER POZI 1 X 100 MM 1000V VDE
WERA 006609 KK VDE 16 TORQUE TIE EXTRA SLIM 1 16PC
WERA 006160 165I VDE SCREWDRIVER PZ0/80 K'FORM+
WERA 006451 162IS VDE SLIMLINE D/DRIVER PH2/100 K'FORM+
WERA 006179 167I VDE SCREWDRIVER TX40/150 K'FORM+
BAHCO 8810SL-2P 2 BLADES INSULATED PZ1 X 100
BAHCO BE-8830S SCREWDRIVER ERGO IEC PZ3X150
ROEBUCK POZIDRIV SCREWDRIVER INSULATED 1000V PZ2 880444
ROEBUCK 01860 1000V INSULATED SLOTTED TERMINAL SCREWDRIVER 75MMX3X0.5
FACOM AT2X75VE PRO-TWIST SCREWDRIVER SLOTTED 2 X 75 1000V VDE
FACOM ATP2X125TVE SP 1000V SCREWDRIVER
BAHCO B197.003.150 INSULATED SCREWDRIVER PH3X150
WERA 006164 165I VDE SCREWDRIVER PZ2/100 K'FORM+