Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLARE NUT WRENCH 12X14MM
BRITOOL EXPERT FLARE NUT WRENCH 12X14MM
Fixed and variable opening wrench Expert
References
expert:
E117392
rubix:
2014966
ean:
3258951173923
Technical specifications
Opening
12
Length
174
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLARE NUT WRENCH 12X14MM
Technical specifications
Attributes
Opening
12
Length
174
mm
Weight
77
g
Finishing
Chromed
Type
Hose Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.37
excl. VAT
/
Each
£
12.44
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7444SG-Z-1.13/16 RING WRENCH
GEDORE 105MMOESLOGGSPANNER 133 105
GEDORE OPEN END SPANNER 6 3/4X7/8AF
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 15MM
FACOM OPEN-END WREN 34.1/2
GEDORE 6063910 DOUBLE-ENDED OPEN SPANNER 6MM X 8MM
PIPELINEPR 2.5 RJT ALU SPANNER A107-25
BAHCO 1949M-10-12 OPEN RING WRENCH
BAHCO 9029 ERGO 32MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 170MM
STAHLWILLE 02200019 3/8 INCH DRIVE X 19MM CROW FOOT SPANNER
SKF SNL HOOK SPANNER 98MM HN15/SNL
ROEBUCK RING SPANNER A/F 1/4 X 5/16
BAHCO 133SGM-30 OPEN END WRENCH
ROEBUCK PIN WRENCH CAPACITY 35-60MM 845307
GEDORE 6337390-4OZ PIN SPANNER 80>90