Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 3501069 1/2 INCH DRIVE X 1.13/16 AF HD CROW-FOOT
STAHLWILLE 3501069 1/2 INCH DRIVE X 1.13/16 AF HD CROW-FOOT
540a HD Crowfoot wrench heavy-duty
References
stahlwille:
03501069
rubix:
4527180
ean:
4018754198177
Technical specifications
Length
85
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 3501069 1/2 INCH DRIVE X 1.13/16 AF HD CROW-FOOT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16
x
84
x
85
mm
Logistic Weight
470
g
Length
85
mm
Weight
400
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.34
excl. VAT
/
Each
£
109.61
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
BAHCO 28M-24 DOUBLE END SOCKET WRENCH
STAHLWILLE 40032124 21 X 24MM DOE SPANNER
STAHLWILLE STRIKING RING SPANNER 65MM
ROEBUCK OPEN-ENDED A/F SPANNER 3/4IN X 7/8
GEDORE C SPANNER WITH PIN 40 Z 30-32
BAHCO 40B-32-75 ADJUSTABLE PIN SPANNER
BAHCO 111M-65 COMBINATION WRENCH 65MM
STAHLWILLE 40060808 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 8MM
FAG LOCKNUT-SOCKET-KM6 KM6 SOCKET WRENCH LOCKNUT.SOCKET.KM6
FACOM 440.13/16 COMBINATION WRENCH 13/16 INCH A/F
SKF SNL HOOK SPANNER 105MM HN16/SNL
STAHLWILLE 41091417 14X17MM DBL END RING STARTER
ADJ PIN FACE SPANNER 14-100 6MM PIN
FACOM 45.32 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 32MM
FACOM COMBINATION WRENCH 440.3/8SR