Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER 7/16 X 1/2 INCH A/F
ROEBUCK RING SPANNER 7/16 X 1/2 INCH A/F
Double ended offset ring spanner - af
References
roebuck:
3965398
rubix:
248251
Technical specifications
Length
214
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER 7/16 X 1/2 INCH A/F
Chrome-vanadium steel.
Satin-finish handle, polished jaw and chrome body.
Technical specifications
Attributes
Length
214
mm
Finishing
Satin
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.29
excl. VAT
/
Each
£
7.55
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1952Z-1.1/16 COMBINATION WRENCH
GEDORE 7118-19 OPEN ENDED FITTING 19MM 7118
BAHCO 111M-55 COMBINATION WRENCH 55MM
BAHCO 111Z-1.7/16 COMBINATION WRENCH 1.7/16IN
GEDORE 40 Z 45-50 40Z HOOK WRENCH WITH PIN
FACOM OPEN-END WREN 22.4X5
ROEBUCK COMBINATION WRENCH SPANNER OPENING 29MM 865277
BAHCO 111M-12 COMBINATION WRENCH 12MM
EXPERT E110943 BRITOOL QUADBOX WRENCH 8-10-12-13MM
BAHCO 7444SG-Z-1.7/16 RING WRENCH
GEDORE 1B-1/2AF 1B SERIES COMBINATION SPANNER 1/2 INCH A/F
BAHCO 111Z-2.1/2 COMBINATION WRENCH
GEDORE 2 A 65MM SINGLE ENDED RING SPANNER OFFSET 65 MM
BAHCO 1931M-7 OPEN END WRENCH
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 9MM