References
Bahco:33H
Rubix:80169423
EAN:7314150266791

Documents
Product details : BAHCO 33H ADJ WITH HOOK 33H 10IN
A combination tool which helps to operate valves without stripping the nuts or gouging the rims., Easy to carry while its length is enough to provide the necessary leverage., Tether hole added to secure the tool when working on heights., Easily legible laser marked metric scale., The wide mouth offers accessibility to work in small spaces., Anti corrosion treatment., Exceeds ISO Standards, ISO 6787., Left going screw
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Opening | 46 |
| Length | 254.5 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 61.01 excl. VAT
/ Each
£ 73.21 incl. VAT
- Delivery usually within ( 14 ) days
