FACOM 467F.5/8 FLEX COMBI RATCHET SPANNER 5/8 A/F

467F - Hinged Joint Ratchet Wrench

See technical information

References

Facom:467F.5/8
Rubix:2527723
EAN:3148519348156
brand logo

Technical specifications

Opening5/8
Length180 mm
Typeratchet spanner
See all Specifications

Product details : FACOM 467F.5/8 FLEX COMBI RATCHET SPANNER 5/8 A/F


467F - Hinged Joint Ratchet Wrench
Ratchet combination wrenches with hinged heads: to reach hard-to-reach nuts
- Ratchet mechanism compact and reversible by turning the key.
- Recovery angle at 5° (6° for sizes 5/16" and 3/8").
- Eye head hinged at 180°.
- 15° angled head.
- Dimensions in inches from 5/16 to 3/4".
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight155 g
Packaged dimensions (D x W x H)180x30x10 mm
Package weight154 g
Opening5/8
Length180 mm
Typeratchet spanner
Finishingsatin/chrome
£ 26.14 excl. VAT
/ Each
£ 31.37 incl. VAT
  • Delivery usually within ( 14 ) days