55A - offset polygon wrenches in inches
Opening | 5/8x3/4 |
---|---|
Length | 258 mm |
Logistic Weight | 198 g |
---|---|
Packaged dimensions (D x W x H) | 265x65x27 mm |
Package weight | 198 g |
Opening | 5/8x3/4 |
Length | 258 mm |
Weight | 265 g |
Finishing | Satin/Chrome |
Type | Box Wrench |
Usually arrives within 14 working days