GEDORE 1B-2AF 1B SERIES COMBINATION SPANNER 2 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 2AF
Rubix:2515702
Manufacturer :6007840
EAN:4010886600788

Product details : GEDORE 1B-2AF 1B SERIES COMBINATION SPANNER 2 INCH A/F
Combination spanner 2" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 2280 g |
|---|---|
| Opening | 2 |
| Length | 580 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 182.26 excl. VAT
/ Each
£ 218.71 incl. VAT
- Delivery usually within ( 8 ) days
