Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980009 OPEN JAW WRENCHES
KNIPEX 980009 OPEN JAW WRENCHES
Fork wrench
References
knipex:
98 00 09
rubix:
388A4243
ean:
4003773019848
Technical specifications
Opening
9
Length
107
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980009 OPEN JAW WRENCHES
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
147
x
22
x
31
mm
Opening
9
Length
107
mm
Weight
29
g
Finishing
Insulated
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.08
excl. VAT
/
Each
£
22.90
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1RM-13 RATCHET COMBI SPANNER
GEDORE 7720380 1/2 HEAD 16MM SPIGOT
GEDORE 894-30 SINGLE OPEN ENDED SPANNER 30MM
BRITOOL EXPERT OFFSET RING WRENCH 16 X 17MM
ROEBUCK SLOGGING RING SPANNER 38MM
FACE SPANNER FIXED PIN 18-40
STAHLWILLE 40481818 9/32 AF COMBI SPANNER 13S
STAHLWILLE 1/4 AF SMALL DOE SPANNER ELEC
GEDORE 27MMOPENENDFITTING 7118-27
GEDORE 115 OENDED SLOGGING 133 115
GEDORE 40 95-100 40 HOOK WRENCH 95 - 100MM
SKF HOOK SPANNER 120-130MM HN18-20
FACOM 55A.7/8X15/16 55A OFFSET RING SPANNER 7/8 X 15/16 INCH A/F
BRITOOL EXPERT OPEN ENDED WRENCH 22 X 24MM
FACOM COMBINATION WRENCH 41.21