GEDORE 7R-22 7R COMBINATION RATCHET SPANNER 22MM


Combination ratchet wrench flat 7 R

References
gedore:7 R 22
rubix:2515732
manufacturer :2297191
ean:4010886889244
brand logo
brand logo
Technical specifications
Opening22
Length292 mm
See all Specifications

Product details : GEDORE 7R-22 7R COMBINATION RATCHET SPANNER 22MM


Combination ratchet spanner 22 mm With same size each end Flat pattern UD profile Working angle: 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm For ratchet loosening and fast tightening High torque transfer Hollow profile comfortable to hold Warp-resistant geometry with double T-girder effect GEDORE vanadium steel 31CrV3 Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated Hot forged Jaw ground precisely to exact nominal size for optimum contact areas Tried-and-tested GEDORE technology combined anew: spanner jaws of classic no. 6, stable hollow shaft of no. 7 and refined mechanism of the U-20 ratchets In combination with adaptor 7 RA or 7 RB (please order separately) the spanner 7 R can be used as a (bit) ratchet European Patent applied

Technical specifications


Attributes
Logistic Weight319 g
Opening22
Length292 mm
Weight319 g
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 50.98 excl. VAT
/ Each
£ 61.18 incl. VAT
  • Usually arrives within 14 working days