S.H - 1/2" sockets hex in inches
Square drive adapter | 1/2 '' |
---|---|
Diameter | 35.1 mm |
Length | 44 mm |
Logistic Weight | 230 g |
---|---|
Packaged dimensions (D x W x H) | 45x45x45 mm |
Package weight | 230 g |
Square drive adapter | 1/2 '' |
Diameter | 35.1 mm |
Length | 44 mm |
Weight | 229 g |
Usually arrives within 14 working days