49TX series Torx screwdriver sockets
Square drive adapter | 3/8 '' |
---|---|
Length | 49 mm |
Imprint size | T10 |
Logistics dimensions (L x W x H) | 18x18x50 mm |
---|---|
Logistic Weight | 45 g |
Square drive adapter | 3/8 '' |
Length | 49 mm |
Imprint size | T10 |
Model | 49TX |
Imprint | Torx |
Finishing | Chromed |
Usually arrives within 14 working days