GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
Socket wrench-screwdriver Allen- IN 19
See technical informationReferences
Gedore:IN 19 14
Rubix:2515749
Manufacturer :6153900
EAN:4010886615393


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Product details : GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
Screwdriver bit socket 1/2" in-hex 14 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated IN 19 17 for oil filter and drain plug screws * not standardised
Technical specifications
Attributes
| Logistic Weight | 149 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 14 mm |
| Model | in 19 14 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
- Delivery usually within ( 8 ) days