GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 8MM


Socket wrench-screwdriver hex-IN 20

References
gedore:IN 20 8
rubix:2515767
manufacturer :6178570
ean:4010886617854
brand logo
brand logo
Technical specifications
Square drive adapter1/4Β ''
Length28Β mm
Imprint size8 mm
See all Specifications

Product details : GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 8MM


Screwdriver bit socket 1/4" hex 8 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated Bit in GEDORE vanadium special steel, manganese-phosphated * not standardised

Technical specifications


Attributes
Logistic Weight16Β g
Square drive adapter1/4Β ''
Length28Β mm
Imprint size8 mm
ModelIN 20 8
ImprintHex / Allen
FinishingChromed
Show UNSPSC/ECL@SS
Β£ 14.85 excl. VAT
/ Each
Β£ 17.82 incl. VAT
  • Usually arrives within 14 working days