References
Gedore:IN 19 K 10
Rubix:113A8567
Manufacturer :2219395
EAN:4010886883334


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Product details : GEDORE 10MM1/2DRHEXBALLSKT IN 19 K 10
Screwdriver bit socket 1/2" ball-end in-hex 10 mm Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish Total swivel angle approx. 15-20°
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 10 mm |
| Model | in 19 k 10 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ Each
£ 14.59 incl. VAT
- Delivery usually within ( 8 ) days