ROEBUCK 893459 5 DRAWER ROLLER CABINET BICOLOR GREY


5 drawer roller cabinet

References
roebuck:893459
rubix:246A4254
ean:3660338459306
brand logo
brand logo
Technical specifications
Number of drawers5
ColourGrey
Permissible load650 kg
See all Specifications

Product details : ROEBUCK 893459 5 DRAWER ROLLER CABINET BICOLOR GREY


Robust 5 drawer roller cabinet with integrated work surface, perfect for temporary work
Central locking by key lock
Black Ribbed rubber top, ergonomic tube handle.
Rolling: wheel Ø 125 mm, 2 fixed casters, 1 single directional castor and 1 directional castor with full brake.
Drawers:
- 100% full drawer opening
-Permissible load per drawer 30kg
- Dimensions
- 1 drawer : W 540x D 410 x H 62 mm
- 2 drawers : W 540 x D 410 x H 98 mm
- 1 drawer : W 540 x D 410 x H 149 mm
- 1 drawer : W 540 x D 410 x H 222 mm
Mobility load capacity 300 kg
Static load capacity 650 kg
Dimensions : W 734 x D 458 x H 887 mm
Thickness of the steel sheet :
- Top and bottom 1,5mm
- Sides and drawers :0,8mm
Weight 50kg
RAL Colours 9005 and 9007

In addition, a range of equipped foams that fit perfectly with our ROEBUCK roller cabinets are available for purchase
1/3 dimensions (180 x 410 x 30mm)
- Sku 890399 9 open ended spanners
- Sku 890408 7 combination spanners AF
- Sku 890411 7 open ended spanners
- Sku 890402 12 combination ratchet spanners- Sku 890405 3, 4 in 1 ratchet ring spanners
- Sku 890414 6 slot and phillips screwdriver
- Sku 890417 6 slot and pozidriv screwdrivers
- Sku 890423 4 pliers
- Sku 890420 6 VDE 1000V screwdrivers
- Sku 890429 4 VDE 1000V pliers
- Sku 890447 ¼ ratchets and sockets - 48 pieces
- Sku 890450 ½ ratchets and sockets - 22 pieces

2/3 dimensions (360 x 410 x 30mm)
- Sku 890393 12 combination spanners
- Sku 890396 9 double ended ring spanners
- Sku 890426 6 circlips pliers
- Sku 890432 6 files

3/3 dimensions (540 x 410 x 30mm)
- Sku 890435 ratchets and sockets – 78 pieces
- Sku 890438 pliers and strike hammer – 27 pieces
- Sku 890441 pliers and ball hammer – 27 pieces
- Sku 890444 spanners and screwdrivers – 25 pieces
accessories available : towel dispenser, steel waste bin

Strengths

Perfect for storing tools and transporting them as and when required

Applications

These tool trolley is perfect for use in workshops, warehouses and general maintenance

Technical specifications


Attributes
Number of drawers5
ColourGrey
Permissible load650 kg
Width734 mm
Depth458 mm
Height887 mm
Show UNSPSC/ECL@SS
£ 412.04 excl. VAT
/ Each
£ 494.45 incl. VAT
  • In stock: Next day delivery