ROEBUCK 7 DRAWER WIDE BODY TOOL CABINET WITH WOODEN WORKTOP 867984

7 Drawer & Wooden Top Roller Cabinet/Bench

See technical informationSee documents

References

Roebuck:867984
Rubix:209A8199
EAN:3660338218859
867984

Technical specifications

Number of drawers7
Permissible load900 kg
Width1110 mm
See all Specifications

Documents

Product details : ROEBUCK 7 DRAWER WIDE BODY TOOL CABINET WITH WOODEN WORKTOP 867984



• Multilayer wood tray .
• Anti-tilt system.
• 2 side handles in nylon to facilitate travel .
• Central key locked drawer and cabinet (delivered with 2 keys) .
• 2 fixed wheels, 2 castor wheels with locking system .
• Allows for the operation of the ABS storage modules.
• Resistant up to 900 kg in static position .
• Payload per drawer: 30 kg .
• 7 drawers: - 3 of 60 mm . - 3 of 100 mm . - 1 of 150 mm .
• Overall dimension: 950 x 1120 x 490
• Drawer interior dimensions: L 535 mm x W 410 mm .
• Cabinet dimensions without the shelf: H 695 mm x L 315 mm x W 420 mm .
• Interior dimensions (cabinet with shelf): H 2x330 mm x L 315 mm x W 420 mm .
• Weight: 85kg
A real extension of the working area

Strengths

Anti-tilt safety system

Applications

These tool trolleys are perfect for use in workshops, warehouses and general maintenance

Technical specifications


Attributes
Number of drawers7
Permissible load900 kg
Width1110 mm
Depth485 mm
Height950 mm
Materialmultilayer wood
Colourgrey
£ 1,123.82 excl. VAT
/ Each
£ 1,348.58 incl. VAT
  • Usually arrives within 14 working days