STAHLWILLE 03020016 1/2 INCH DRIVE X 16MM DEEP SOCKET BI-HEX

51 series sockets

See technical informationSee documents

References

Stahlwille:03020016
Rubix:2018607
EAN:4018754005604
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter23.7 mm
Length83 mm
See all Specifications

Documents

Product details : STAHLWILLE 03020016 1/2 INCH DRIVE X 16MM DEEP SOCKET BI-HEX


51 10mm Socket, Bi-Hex, Extra Deep

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x24x83 mm
Logistic Weight145 g
Square drive adapter1/2 ''
Diameter23.7 mm
Length83 mm
Finishingchromed
Weight145 g
£ 25.31 excl. VAT
/ Each
£ 30.37 incl. VAT
  • Usually arrives within 14 working days